Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L22-30 30A3PHASE
Mfr # 2982
Zoro # G0400776
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- UL E10176
- Gender Female
- CSA LR6837
- Poles 4-pole/5-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 2982
- Zoro # G0400776
- UPC # 78678870540
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
UL | E10176 |
Gender | Female |
CSA | LR6837 |
Poles | 4-pole/5-wire |
Voltage - Maximum | 3Ø 480V |
Current - Maximum per Contact | 30.0A |
NEMA Configuration | NEMA L22-30 |
Flange | No |
Type | Connector |
Product Name | Super-Safeway |
GFCI | No |
Flip Lid | No |
Receptacle Type | Single |
Series | 130142 |
Lighted Connector | No |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/5 Wire, NEMA L22-30, 3ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- AC WORKS 25ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-025)
- TELEMECANIQUE SENSORS Photoelectric Sensor Compact Xux (XUX1ARCNT16)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Pin & Sleeve Devices