Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L21-30 30A3PHASE
Mfr # 2981
Zoro # G0398405
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 30.0A
- UL E10176
- Voltage - Maximum 3Ø 208V
- Poles 4-pole/5-wire
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2981
- Zoro # G0398405
- UPC # 78678870536
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 30.0A |
UL | E10176 |
Voltage - Maximum | 3Ø 208V |
Poles | 4-pole/5-wire |
Locking Blade | Yes |
Gender | Female |
CSA | LR6837 |
GFCI | No |
Product Name | Super-Safeway |
Flip Lid | No |
Lighted Connector | No |
Receptacle Type | Single |
Flange | No |
Type | Connector |
NEMA Configuration | NEMA L21-30 |
Series | 130142 |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/5 Wire, NEMA L21-30, 3ø 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Air Cleaner (17211-899-000)
- FLEX-STRUT Angle, Hole-Long Slot, 6-7/8x1-7/8 (FS-5108 E/G)
- SCHNEIDER ELECTRIC Potentiometer, Standard, 22 mm (XB4BD912R47K)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BA7340)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Woodhead Hazardous Location Plugs