Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L21-20 20A3PHASE
Mfr # 2781
Zoro # G0392008
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E10176
- Product Name Super-Safeway
- Series 130142
- Type Connector
- Voltage - Maximum 3Ø 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2781
- Zoro # G0392008
- UPC # 78678870552
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E10176 |
Product Name | Super-Safeway |
Series | 130142 |
Type | Connector |
Voltage - Maximum | 3Ø 208V |
Poles | 4-pole/5-wire |
Receptacle Type | Single |
Gender | Female |
CSA | LR6837 |
NEMA Configuration | NEMA L21-20 |
Locking Blade | Yes |
Current - Maximum per Contact | 20.0A |
Flip Lid | No |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Super-Safeway Connector with Locking Blade, 4 Pole/5 Wire, NEMA L21-20, 3ø 208V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, Rocker Style, White, 1/2 HP (DS120NLWH)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- SCHNEIDER ELECTRIC Illuminated Emergency Stop Button, 22 mm, 1NO/2NC, Red (XB5AS86449B4)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12C110D01-D1)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Woodhead Hazardous Location Plugs