Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L15-30 30A3PHASE
Mfr # 2975
Zoro # G0394783
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CSA LR6837
- Current - Maximum per Contact 30.0A
- Voltage - Maximum 3Ø 250V
- Gender Female
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2975
- Zoro # G0394783
- UPC # 78678870533
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Voltage - Maximum | 3Ø 250V |
Gender | Female |
UL | E10176 |
Product Name | Super-Safeway |
Series | 130142 |
Type | Connector |
NEMA Configuration | NEMA L15-30 |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Receptacle Type | Single |
Flange | No |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-30, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC812)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- MOLEX Cordset 104000A01F120 (104000A01F120)
- SIEMENS Non-Illuminated Push Button, 30 mm, 2NO, Red (52PM9W2F)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Woodhead Pin & Sleeve Devices