Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L15-20 20A3PHASE
Mfr # 2775
Zoro # G0401074
product price: $64.95
/ea
Sold in multiples of 2 for $129.90
$129.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Poles 3-pole/4-wire
- UL E10176
- Type Connector
- Product Name Super-Safeway
- Voltage - Maximum 3Ø 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2775
- Zoro # G0401074
- UPC # 78678870514
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 3-pole/4-wire |
UL | E10176 |
Type | Connector |
Product Name | Super-Safeway |
Voltage - Maximum | 3Ø 250V |
Series | 130142 |
Receptacle Type | Single |
CSA | LR6837 |
Current - Maximum per Contact | 20.0A |
Gender | Female |
NEMA Configuration | NEMA L15-20 |
Locking Blade | Yes |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L15-20, 3ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- ZORO SELECT Channel OD Tubing Strap, 1-1/8 In, Gold (V100 1-1/8Y)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 480 V AC, 6 A, Reversing: No (XTMC6A10C)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Woodhead Hazardous Location Plugs