Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L14-30 30A125/25
Mfr # 2974
Zoro # G0392848
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Product Name Super-Safeway
- Gender Female
- Poles 3-pole/4-wire
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2974
- Zoro # G0392848
- UPC # 78678870535
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Type | Connector |
Product Name | Super-Safeway |
Gender | Female |
Poles | 3-pole/4-wire |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Voltage - Maximum | 250V |
Series | 130142 |
Locking Blade | Yes |
NEMA Configuration | NEMA L14-30 |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-30, 125V/250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- INTERMATIC Timer, Spring Wound, 15 Min, SPDT, Silver (FF315M)
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Woodhead Hazardous Location Plugs