Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L14-20 20A125/25
Mfr # 2774
Zoro # G0388772
product price: $64.95
/ea
Sold in multiples of 2 for $129.90
$129.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Receptacle Type Single
- Locking Blade Yes
- Series 130142
- NEMA Configuration NEMA L14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2774
- Zoro # G0388772
- UPC # 78678870513
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Type | Connector |
Receptacle Type | Single |
Locking Blade | Yes |
Series | 130142 |
NEMA Configuration | NEMA L14-20 |
UL | E10176 |
CSA | LR6837 |
Poles | 3-pole/4-wire |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 250V |
Gender | Female |
Product Name | Super-Safeway |
Flange | No |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 3 Pole/4 Wire, NEMA L14-20, 125V/250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- RED LION CONTROLS Counter, LCD, 8 Digits, 1.64" D (CUB7CCR0)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-111F)
- EATON BUSSMANN Open Fuse Block, G UL Class, 1 Poles, 0 to 15A Amp Range, 600V AC/DC Volt Rating (BG3011SQ)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Woodhead Hazardous Location Plugs