Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA L1-15 15A/125V
Mfr # 2504
Zoro # G0402438
product price: $42.95
/ea
Sold in multiples of 2 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name Super-Safeway
- NEMA Configuration NEMA L1-15
- Current - Maximum per Contact 15.0A
- Locking Blade Yes
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 2504
- Zoro # G0402438
- UPC # 78678870500
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Product Name | Super-Safeway |
NEMA Configuration | NEMA L1-15 |
Current - Maximum per Contact | 15.0A |
Locking Blade | Yes |
UL | E10176 |
Gender | Female |
Voltage - Maximum | 125V |
Poles | 2-pole/2-wire |
CSA | LR6837 |
Series | 130141 |
Receptacle Type | Single |
Type | Connector |
Flange | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Connector with Locking Blade, 2 Pole/2 Wire, NEMA L1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- MARINCO Cls40Mrsb-C Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Red (C ) (CLS40MRSB-C)
- HALEX 2In Pvc Service Entrance Cap (77920)
- DYMO Label, Heat Shrink Tube, 3/8"x5', White (DYM18053)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Pin & Sleeve Devices