Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 7-15 15A/277V
Mfr # 1534
Zoro # G0395404
product price: $35.95
/ea
Sold in multiples of 3 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating IP67
- Gender Female
- Type Connector
- Poles 2-pole/3-wire
- Series 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1534
- Zoro # G0395404
- UPC # 78678870304
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F5 1 1/4" |
Details
IP Rating | IP67 |
Gender | Female |
Type | Connector |
Poles | 2-pole/3-wire |
Series | 130141 |
UL | E10176 |
CSA | LR6837 |
Receptacle Type | Single |
Product Name | Super-Safeway |
Current - Maximum per Contact | 50.0A |
NEMA Configuration | NEMA 7-15 |
Voltage - Maximum | 277V |
Flip Lid | No |
Flange | No |
GFCI | No |
Lighted Connector | No |
Locking Blade | No |
Description
Super-Safeway Connector, 2 Pole/3 Wire, NEMA 7-15, 277V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 5.50 to 8A, Class 10, 3P (6ECC2)
- KABLE KONTROL EdgeCharge - Desk Power Outlets & USB Hub - 3 AC Power & 4 USB Charging Ports - 4.9 ft cord (KK-EC-BK)
- MITSUBISHI Programmable Controller, 100 V AC And 220 V AC (FX2N-48MR-ES/UL)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-35)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Pin & Sleeve Devices