Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 6-50 50A/250VFLI
Mfr # 8665
Zoro # G0388158
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 2-pole/3-wire
- Current - Maximum per Contact 50.0A
- Gender Female
- UL E10176
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 8665
- Zoro # G0388158
- UPC # 78678808665
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 50.0A |
Gender | Female |
UL | E10176 |
Voltage - Maximum | 250V |
CSA | LR6837 |
Series | 130142 |
Type | Connector |
Product Name | Super-Safeway |
Locking Blade | No |
Flip Lid | No |
Lighted Connector | No |
NEMA Configuration | NEMA 6-50 |
Receptacle Type | Single |
GFCI | No |
Flange | No |
Description
Super-Safeway Connector, 2 Pole/3 Wire, NEMA 6-50, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 25A, 32V DC, Non-Indicating (ATM-25)
- GROTE Pigtail, Sentry, High Mount Stop (66902)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 25A, 600V AC, Non-Indicating (HSJ25)
- CARLON 3/4In Service Entrance Cap (E998E-CAR)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Woodhead Pin & Sleeve Devices