Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 5-20 20A/125V
Mfr # 1533
Zoro # G0396935
product price: $35.95
/ea
Sold in multiples of 3 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Voltage - Maximum 125V
- Flange Yes
- Current - Maximum per Contact 20.0A
- Product Name Super-Safeway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1533
- Zoro # G0396935
- UPC # 78678870322
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Voltage - Maximum | 125V |
Flange | Yes |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
UL | E10176 |
NEMA Configuration | NEMA 5-20 |
Series | 130141 |
Receptacle Type | Single |
Poles | 2-pole/3-wire |
Type | Connector |
Gender | Male |
Lighted Connector | No |
GFCI | No |
Locking Blade | No |
Flip Lid | No |
Description
Super-Safeway Connector 2 Pole/3 Wire, NEMA 5-20, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1FT 30A 3-Prong 6-30P Commercial HVAC Plug to 6-15/20 Outlet (S630620-012)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Woodhead Hazardous Location Plugs