Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 5-15 BLKW/CLRINS
Mfr # 15L47BLK
Zoro # G0401013
Sold in multiples of 2 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- Current - Maximum per Contact 15.0A
- Series 130141
- UL E10176
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 15L47BLK
- Zoro # G0401013
- UPC # 78678830811
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Current - Maximum per Contact | 15.0A |
Series | 130141 |
UL | E10176 |
Receptacle Type | Single |
Voltage - Maximum | 125V |
NEMA Configuration | NEMA 5-15 |
Specialty | Hospital Duty |
Type | Connector |
Product Name | Super-Safeway |
Lighted Connector | Yes |
Poles | 2-pole/3-wire |
Description
Super-Safeway Lighted Hospital Duty Connector, 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- POWER FIRST 7.9" L Miniature Cable Tie NAT PK 100 (36J133)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- EATON CUTLER-HAMMER EATON, PULL FUSE SWITCH, PULL FUSE SWITCH 30 AMP 250 VOLT 1 POLE (PFS3311)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Woodhead Pin & Sleeve Devices