Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 5-15 BLACKWITHCL
Mfr # 1547BLK
Zoro # G0396278
product price: $31.89
/ea
Sold in multiples of 3 for $95.67
$95.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Series 130141
- UL E10176
- NEMA Configuration NEMA 5-15
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1547BLK
- Zoro # G0396278
- UPC # 78678836752
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Series | 130141 |
UL | E10176 |
NEMA Configuration | NEMA 5-15 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Receptacle Type | Single |
Gender | Female |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway |
Type | Connector |
Flange | No |
Locking Blade | No |
Lighted Connector | No |
GFCI | No |
Flip Lid | No |
Description
Super-Safeway Extra-Hard Outdoor Use Connector 2 Pole/3 Wire, NEMA 5-15, 125V, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- NOBLES/TENNANT CORD - POWER 18/3 SJT 50' BLACK, 300V, REPLACES GC1830502 (9007745)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE16X12X4NK)
- SECO-LARM Illuminated green 2" square momentary pushbutton. NO/NC Contact, rated 3A@24VDC. Built-in (SLM-SD-7202GC-PTQ)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Woodhead Pin & Sleeve Devices