Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 5-15 15A/125V
Mfr # 1547
Zoro # G0401388
product price: $31.19
/ea
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- CSA LR6837
- Product Name Super-Safeway
- Voltage - Maximum 125V
- NEMA Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1547
- Zoro # G0401388
- UPC # 78678870302
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Male |
CSA | LR6837 |
Product Name | Super-Safeway |
Voltage - Maximum | 125V |
NEMA Configuration | NEMA 5-15 |
Receptacle Type | Single |
Current - Maximum per Contact | 50.0A |
Type | Connector |
UL | E10176 |
Poles | 2-pole/3-wire |
Series | 130141 |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Locking Blade | No |
GFCI | No |
Description
Super-Safeway Connector, 2 Pole/3 Wire, NEMA 5-15, 125V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSD Box, 2 Gang, Malleable Iron (FSD-2-75)
- WIEGMANN Fiberglass Enclosure, 10 in H, 6 in D, NEAM 4X, Hinged (HW-CC100806CHSC)
- KLEIN TOOLS Weatherproof F-Compression Connectors RG6 50-Pack (VDV812-624)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs