Shop All Hazardous Location Plugs
Woodhead
SUPER-SAFEWAY CONN NEMA 1-15 15A/125VPOL
Mfr # 1504
Zoro # G0392428
product price: $31.79
/ea
Sold in multiples of 3 for $95.37
$95.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Receptacle Type Single
- Gender Male
- Poles 2-pole/2-wire
- Series 130141
- UL E10176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1504
- Zoro # G0392428
- UPC # 78678870300
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Receptacle Type | Single |
Gender | Male |
Poles | 2-pole/2-wire |
Series | 130141 |
UL | E10176 |
NEMA Configuration | NEMA 1-15 |
CSA | LR6837 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 50.0A |
Type | Connector |
Product Name | Super-Safeway |
Locking Blade | No |
Flip Lid | No |
GFCI | No |
Lighted Connector | No |
Flange | No |
Description
Super-Safeway Connector, 2 Pole/2 Wire, NEMA 1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- RACO EMT COMPR CPLNG"SUL 2" DIE CAST ZINC (2838)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Woodhead Pin & Sleeve Devices