Shop All Hanging Work Lights
Woodhead
STRNLGT 100 FT. TEMP. LIGHT CORD W/PLASTICG
Mfr # 202SRL
Zoro # G2187912
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC 60 HZ
- Lamp Type A21
- Series 130111
- Mounting Stringer
- Cord Type 14/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 202SRL
- Zoro # G2187912
- UPC # 78678853637
- Country of Origin Mexico
- Category Hanging Work Lights
Dimensions
Cord Length | 2.43m (8.0')primary - 061m(2.0')sec |
Details
Item | Pro-Yellow® |
Voltage | 120VAC 60 HZ |
Lamp Type | A21 |
Series | 130111 |
Mounting | Stringer |
Cord Type | 14/2 |
Housing Material | Polypropylene |
Lamp Watts | 150W |
Nema Rating | Rain Tight |
Duty | General |
Description
Pro-Yellow Stringlight, 150W, 14/2 AWM with 2.43m Lead 10 Sockets with Guards, Overall Length 30.48m (100.0 ft.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- BULBRITE Mini 300w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861989)
- ILC Replacement for Satco S2237 replacement light bulb lamp (S2237 SATCO)
- SONA ENTERPRISES 6 51 LED 2IN1 29 UV 22 White LED Flashlight WLanyard (FL34UV51)
- JOHNDOW INDUSTRIES Spx201R Aluminum Work Light (2000 Lm Dc) (PX201R)
- STREAMLIGHT STRION LED LIGHT ONLY (SR74300)
- GROZ Worklight, Underhood, 200 SMD (55025)
- HUBBELL WIRING DEVICE-KELLEMS LED, Work Light, 25 ft., 18/2 (HBLWL25LED)
- BAYCO 2200 LUMEN WORKLIGHT W/MAG BASE (BYSL-1514)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- Woodhead Hanging Work Lights