Shop All Duplex Straight Blade Receptacles
Woodhead
STRINGER BOX - STYLE 1 W/PLUG
Mfr # 3095-002
Zoro # G2023762
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-20
- Type 3-Phase Stringer Set
- Feed-Thru Yes
- Number of Receptacles 12
- Current - Maximum per Contact 20.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3095-002
- Zoro # G2023762
- UPC # 78678874569
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Diameter | 18.03mm (.710") |
Cord Length | 9.14m (30.0') |
Cord Grip Body Size | F3 3/4" |
Details
NEMA Configuration | NEMA 5-20 |
Type | 3-Phase Stringer Set |
Feed-Thru | Yes |
Number of Receptacles | 12 |
Current - Maximum per Contact | 20.0A |
Mounting Style | Portable |
Voltage - Maximum | 125V |
UL | E135568 |
Series | 130137 |
Cord Type | 12/5 SOW |
CSA | LR6837 |
Product Name | Super-Safeway |
Material - Housing | Rubber |
Receptacle Type | Duplex |
GFCI | No |
Flip Lid | No |
Ground Continuity Monitor | No |
Description
Super-Safeway Factory-Wired, 3-Phase Stringer Set, 2-Sided, One Box/Phase on 3.05m Center, Color-Coded NEMA 5-20 Receptacles, 12/5 SOW Cord, L21-20 Plug
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- NOARK Contactor, Sk Series, 120Vac (SK16.440-120)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL8300STW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R OR (IG20CR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (HBL5362)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Wh (TWR20-W)
- LEVITON Usb/Dplx Outlet 15A Brwn (T5633-B)
- LEVITON Receptacle (5325-W)
- Woodhead Straight Blade Devices