Shop All Power Strips
Woodhead
Stringer Box - Style 1 W/Plug
Mfr # 1301370214
Zoro # G405919140
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Voltage 125V
- Cord Length 30 ft
- Max. Amps 20A
- Mounting Style Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301370214
- Zoro # G405919140
- Country of Origin Mexico
- Category Power Strips
Dimensions
Cord Length | 30 ft |
Cord Grip Body Size | F3 3/4" |
Cord Diameter | 18.03mm (.710") |
Details
Number of Outlets | 12 |
Voltage | 125V |
Max. Amps | 20A |
Mounting Style | Portable |
Housing Material | Rubber |
NEMA Plug Configuration | NEMA 5-20 |
Type | 3-Phase Stringer Set |
GFCI Protected | No |
Series | 130137 |
Optional Entrance Fitting | Feed-Thru |
Receptacle Type | Duplex |
Standards | CSA Listed |
NEC Cord Designation | 12/5 SOW |
Product Name | Super-Safeway |
Number of Receptacles | 12 |
Feed-Thru | Yes |
Flip Lid | No |
Current - Maximum per Contact | 20.0A |
Ground Continuity Monitor | No |
CSA | LR6837 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fuse Holder, 20A Amp Range, Crimp, Automotive Fuse Type, 25 PK (169150-025)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2020G)
- RACO Reducing Washer, 2" to 3/4" Conduit Size (1376)
- ELECTRIDUCT Cord Reel 5FT- 3 Power Outlets- White (PDC-SW-CORDREEL-3-2PK)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- PYLE Power Supply Strip (PDBC70)
- EZGENERATION 20 Amp White Single Power Tamper Resistant Outlet (EZ337112)
- TRIPP LITE Outlet Strip, 15A, 5 Outlet, 6 ft, Gray (602)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- TRIPP LITE PDU, 120V, 10 Outlet, 15 ft., White (TLM1015NC)
- Woodhead Power Strips