Shop All Duplex Straight Blade Receptacles
Woodhead
STRINGER BOX - STYLE 1
Mfr # 3095-000
Zoro # G5625698
product price: $691.99
/ea
Free Shipping & Returns
$691.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3-Phase Stringer Set
- NEMA Configuration NEMA 5-20
- Cord Length 9.14m (30.0')
- Number of Receptacles 12
- Material - Housing Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3095-000
- Zoro # G5625698
- UPC # 78678874563
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Cord Length | 9.14m (30.0') |
Cord Diameter | 18.03mm (.710") |
Cord Grip Body Size | F3 3/4" |
Details
Type | 3-Phase Stringer Set |
NEMA Configuration | NEMA 5-20 |
Number of Receptacles | 12 |
Material - Housing | Rubber |
Mounting Style | Portable |
Cord Type | 12/5 SOW |
Series | 130137 |
CSA | LR6837 |
Feed-Thru | Yes |
Receptacle Type | Duplex |
Product Name | Super-Safeway |
Current - Maximum per Contact | 20.0A |
Voltage - Maximum | 250V |
Flip Lid | No |
Ground Continuity Monitor | No |
GFCI | No |
Description
Super-Safeway Factory-Wired, 3-Phase Stringer Set, 2-Sided, One Box/Phase on 3.05m Center, Color-Coded NEMA 5-20 Receptacles, 12/5 SOW Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Type M 120V-Ac Control Relay (D23MR60A)
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- LEVITON 15A White Tamper & Weather Resistant Commercial Grade 5-15R Duplex Outlet (S12-TWR15-00W)
- HUBBELL WIRING DEVICE-KELLEMS Surge Protective Devices, SPIKESHIELD TVSS Duplex Receptacle with Light and Alarm, 15A 125V, 5-15R, White (HBL5262WSA)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- FAITH Duplex Receptacle Outlet, Tamper-Resistant 3-Prong Outlet, 15A 125V, UL Listed, White, 10PK (SSRE2TR-WH-10)
- LEVITON Receptacle, Duplex, 15A, 5-15R, 125V, Gray (5262-GY)
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (0CR15-0WS)
- Woodhead Duplex Straight Blade Receptacles