Shop All Indicator Lights
Woodhead
String Light Lampholder
Mfr # 1301070029
Zoro # G205814034
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 200W
- Lamp Type A21 Incandescent
- Lumens 2000
- Series 130107
- Length 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301070029
- Zoro # G205814034
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Length | 5.55 in |
Depth | 46.48mm (1.830") |
Height | 4 in |
Details
Rated Watts | 200W |
Lamp Type | A21 Incandescent |
Lumens | 2000 |
Series | 130107 |
Type | Accessory |
Bulb Type | Incandescent |
Product Name | Super-Safeway |
Guard Included | No |
Duty | Industrial |
Mounting Style | Stringer |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Outlet | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (M22M-WRS3)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- QUICKCABLE Primary Wire, 22 Gauge, Yellow, 100ft. (230004-100)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001KT38LRR31)
- DAYTON PilotLight, LED, 120VAC/DC, 30mm, Plastic, RD (30G403)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, Yellow (XB4BA51)
- SCHNEIDER ELECTRIC Pilot Light Head, Clear, 22mm (ZB4BV07)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001KP1R31)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- Woodhead Switches