Shop All Indicator Lights
Woodhead
String Light Lamp Holder
Mfr # 1301070024
Zoro # G405814124
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Watts 200W
- Lamp Type A21 Incandescent
- Height 4 in
- Type Accessory
- Length 5.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301070024
- Zoro # G405814124
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 4 in |
Length | 5.55 in |
Depth | 46.48mm (1.830") |
Details
Rated Watts | 200W |
Lamp Type | A21 Incandescent |
Type | Accessory |
Lumens | 2000 |
Product Name | Super-Safeway |
Duty | Industrial |
Bulb Type | Incandescent |
Outlet | None |
Voltage (Fixture) - Maximum | 120VAC 60 HZ |
Guard Included | No |
Mounting Style | Stringer |
Series | 130107 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- CANTEX Two Hole Conduit Strap, PVC, 4.0 In. L (5133735)
- STREAMLIGHT Magnetic Clip Assembly, Stinger (75967)
- GROTE 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2540)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M029)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC (XB5EV57K4)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, Amb (52PL4D9XB)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M172)
- SIEMENS Pilot Light, Transformer, Amb, 240VAC, 30mm (52PL4H9)
- Woodhead Switches