Shop All Wire Connectors
Woodhead
Standard Circular Connector Mc 3P M/M-Attach Str Pg13.5
Mfr # 1300170011
Zoro # G605785446
product price: $38.15
/ea
Sold in multiples of 3 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 15 AWG
- Series 130017
- Max. Voltage 600V AC/DC
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300170011
- Zoro # G605785446
- Country of Origin Poland
- Category Wire Connectors
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 15 AWG |
Wire Size (AWG) | 15 to 24 |
Cable Diameter | 5.08-11.43mm (.200-.450") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 48 in W, 12 in D, NEMA 12; 13, Hinged (A364812WFLP)
- PANDUIT Single Side Horizontal Ring Manager 2RU (CMPHF1)
- CANTEX - ELECTRICAL FITTINGS Cantex 5133655 Conduit Body, 2-Hub, 2 in Hub, PVC, Gray (5133655U)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FNQ-R-1-1/4)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANCOR 22-18 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 25-Pack (320125)
- QUICKCABLE Quick Tap Connector, White, 16-14ga, PK100 (160286-100)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-410)
- ANDERSON POWER PRODUCTS PP75 SB50 CON 10/12 BULK (5915BK)
- IDEAL WIRENUT WNG RD18-8, 100PK (30-452P)
- GROTE Weather Pack Connectors, Metri-Pack, PK10 (84-2035)
- Woodhead Wire Connectors & Disconnects