Shop All Cable Support Grips
Woodhead
SSK350-1 SLACK SPLIT LACE
Mfr # 36128
Zoro # G0350412
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.584m (23.00")
- Cable Diameter 88.90-101.35mm (3.500-3.990")
- Eye Type Offset
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36128
- Zoro # G0350412
- UPC # 78678836128
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.584m (23.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Details
Eye Type | Offset |
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Galvanized Steel |
Series | 130095 |
Type | Pulling Grip |
Approximate Break Strength | 4, 989.52kg (11, 000 lbs) |
Product Name | Medium Duty |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.584m (23.00"), Approximate Break Strength 4989.52kg (11000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 12/3 (1TNA1)
- HUBBELL 30A Watertight Twist-Lock Receptacle 2P 3W 250VAC (HBL2620SW)
- PANDUIT Duct Cover, 4" Wx, PK6, Pvc, Bl (C4BL6)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.25-1.49" (SPC125U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- Woodhead Cord Grips