Shop All Cable Support Grips
Woodhead
SSK300-1 SLACK SPLIT LACE
Mfr # 36127
Zoro # G0355258
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Cable Diameter 76.20-88.65mm (3.000-3.490")
- CSA LR32159
- Body Style Straight
- Approximate Break Strength 4, 173.05kg (9, 200 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36127
- Zoro # G0355258
- UPC # 78678836127
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 4, 173.05kg (9, 200 lbs) |
Product Name | Medium Duty |
Series | 130095 |
Eye Type | Offset |
Material - Grip | Galvanized Steel |
Type | Pulling Grip |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.559m (22.00"), Approximate Break Strength 4173.05kg (9200 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BL)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS52B)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 6 Outlets (5306M-1N7)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- BRYANT Deluxe Cord Grip, Straight Male, .875-1.000", 1" With Mesh (DC871)
- REMKE Cord Grip, Spiral, Blk, .07-.24, 3/8" (RF09NR-BK)
- REMKE Cord Grip, Festoon Cable, 1-1/2", 1.13x.22 (RSF-5004)
- Woodhead Cable Support Grips