Shop All Cable Support Grips
Woodhead
SSK250-1 SLACK SPLIT LACE
Mfr # 36126
Zoro # G0360483
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.533m (21.00")
- Product Name Medium Duty
- Series 130095
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 36126
- Zoro # G0360483
- UPC # 78678836126
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.533m (21.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Product Name | Medium Duty |
Series | 130095 |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 3, 311.22kg (7, 300 lbs) |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Eye Type | Offset |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.533m (21.00"), Approximate Break Strength 3311.22kg (7300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ200RB)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 350 lb. (073041276)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- Woodhead Cord Grips