Shop All Cable Support Grips
Woodhead
SSK200-1 SLACK SPLIT LACE
Mfr # 36125
Zoro # G0346212
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Type Pulling Grip
- Product Name Medium Duty
- Series 130095
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36125
- Zoro # G0346212
- UPC # 78678836125
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Type | Pulling Grip |
Product Name | Medium Duty |
Series | 130095 |
Body Style | Straight |
CSA | LR32159 |
Eye Type | Offset |
Approximate Break Strength | 3, 311.22kg (7, 300 lbs) |
Material - Grip | Galvanized Steel |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.508m (20.00"), Approximate Break Strength 3311.22kg (7300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL BLACK PUSHBUTTON (2PB11-T2)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- PARAGON Defrost Control, 120V, 40 Amp (8143-00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24D)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.37x.25 (RSF-5002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- Woodhead Cord Grips