Shop All Cable Support Grips
Woodhead
SSK150-1 SLACK SPLIT LACE
Mfr # 36123
Zoro # G0360858
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- Eye Type Offset
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36123
- Zoro # G0360858
- UPC # 78678836123
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Eye Type | Offset |
Body Style | Straight |
CSA | LR32159 |
Product Name | Medium Duty |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 2, 494.76kg (5, 500 lbs) |
Series | 130095 |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.457m (18.00"), Approximate Break Strength 2494.76kg (5500 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BA35)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-2SR)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- PANDUIT Above Floor Raceway End Cap Fitting, Black (AFR4ECBL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.73-0.85" (BDS73U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- REMKE Cord Grip, SS, 1/2" NPT, .312-.375 (RSSS-106)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- Woodhead Cord Grips