Shop All Cable Support Grips
Woodhead
SSK125-1 SLACK SPLIT LACE
Mfr # 36122
Zoro # G0350744
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.432m (17.00")
- Type Pulling Grip
- Approximate Break Strength 1, 859.73kg (4, 100 lbs)
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- Product Name Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36122
- Zoro # G0350744
- UPC # 78678836122
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.432m (17.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Type | Pulling Grip |
Approximate Break Strength | 1, 859.73kg (4, 100 lbs) |
Product Name | Medium Duty |
Eye Type | Offset |
Series | 130095 |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.432m (17.00"), Approximate Break Strength 1859.73kg (4100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 60A, 250V AC, Non-Indicating (LPN-RK-60SP)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 30A, 600V AC (OTS30)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412161206C)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401039 (02401039)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02403013)
- Woodhead Cable Support Grips