Shop All Cable Support Grips
Woodhead
SSK100-1 SLACK SPLIT LACE
Mfr # 36121
Zoro # G0359196
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Eye Type Offset
- Body Style Straight
- Product Name Medium Duty
- Type Pulling Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36121
- Zoro # G0359196
- UPC # 78678836121
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Eye Type | Offset |
Body Style | Straight |
Product Name | Medium Duty |
Type | Pulling Grip |
CSA | LR32159 |
Series | 130095 |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 1, 859.73kg (4, 100 lbs) |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.406m (16.00"), Approximate Break Strength 1859.73kg (4100 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Locking Gnd 3Wire Plug 2P 250V (L620P)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3656)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- RACO Connector, Flex Ac/Mc, 1/2", Dc Zinc (2632)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- ERICSON EGRP DUP CG 90D CBL 1.25 1-1/4NPT (DCG-125-F5-90)
- REMKE Cord Grip, Blk, Polyamide, PG11, .19-.39 (RD11AA-BK)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- REMKE Cord Grip, ISO, M32, .875-1.00, Mesh (RSM-32316-E)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Woodhead Cord Grips