Shop All Cable Support Grips
Woodhead
SSK075-1 SLACK SPLIT LACE
Mfr # 36120
Zoro # G0349606
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.33m (13.00")
- Eye Type Offset
- CSA LR32159
- Series 130095
- Product Name Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 36120
- Zoro # G0349606
- UPC # 78678836120
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.33m (13.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Eye Type | Offset |
CSA | LR32159 |
Series | 130095 |
Product Name | Medium Duty |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 1, 360.78kg (3, 000 lbs) |
Body Style | Straight |
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.33m (13.00"), Approximate Break Strength 1360.78kg (3000 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 50A, 600V AC, Non-Indicating (A6T50)
- CALBRITE Hub, Threaded, 1-1/2in., 2-5/8in.L, 316 SS (S61500LT00)
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/4" x 12" - 4-Pack - Black (306124)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- Woodhead Cable Support Grips