Shop All Cable Support Grips
Woodhead
SSHL250-UU LACE DOUBLEEYE
Mfr # 35445
Zoro # G0356597
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.991m (39.00")
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- CSA LR32159
- Body Style Straight
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35445
- Zoro # G0356597
- UPC # 78678835445
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.991m (39.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Bale Length | 0.254m (10.00") |
Details
CSA | LR32159 |
Body Style | Straight |
Series | 130094 |
Eye Type | Double |
Approximate Break Strength | 4, 572.21kg (10, 080 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Product Name | Heavy Duty |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Split Lace, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 4572.21kg (10080 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 100A, 600V AC, Indicating (LPJ-100SPI)
- EATON B-LINE Box and Conduit Hanger, 3/8 in., Steel (BH6-E-2-4)
- EATON BUSSMANN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM3DU)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- REMKE Cord Grip, EMC, Brass, 1-1/4", .866-1.26 (BRN4E36)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing (02203017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- Woodhead Cord Grips