Shop All Cable Support Grips
Woodhead
SSHL200-UU LACE DOUBLEEYE
Mfr # 35444
Zoro # G0358058
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.94m (37.00")
- Series 130094
- Approximate Break Strength 4, 572.21kg (10, 080 lbs)
- CSA LR32159
- Product Name Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35444
- Zoro # G0358058
- UPC # 78678835444
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.94m (37.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Bale Length | 0.254m (10.00") |
Details
Series | 130094 |
Approximate Break Strength | 4, 572.21kg (10, 080 lbs) |
CSA | LR32159 |
Product Name | Heavy Duty |
Eye Type | Double |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Split Lace, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 4572.21kg (10080 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer Control, 120 to 277V, Brw (DVSTV-BR)
- SQUARE D Mounting Channel, 48 in L, Standard (9080GH148)
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, Stndrd (FS-500SS GR 48.00)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.50- 1.70", 2", Steel (BDSR150)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- REMKE Cord Grip, Festoon Cable, 2", 1.46x.45 (RSF-6002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.25-1.49 In (03302052)
- REMKE Cord Grip, ISO Thread, M32, .875-1.00 (RSM-32316)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Hbl4200Rs2Wr Was Grain Parts 72K517 (HBL4200RS2WR)
- Woodhead Cord Grips