Shop All Cable Support Grips
Woodhead
SSHL150-UU LACE DOUBLEEYE
Mfr # 35443
Zoro # G0346228
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.889m (35.00")
- Approximate Break Strength 2, 140.96kg (4, 720 lbs)
- Cable Diameter 38.10-50.55mm (1.500-1.990")
- CSA LR32159
- Product Name Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35443
- Zoro # G0346228
- UPC # 78678835443
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.889m (35.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Bale Length | 0.254m (10.00") |
Details
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
CSA | LR32159 |
Product Name | Heavy Duty |
Material - Grip | Non-magnetic Tin Bronze Wire |
Type | Support Grip |
Eye Type | Double |
Body Style | Straight |
Series | 130094 |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Split Lace, Cable Diameter 38.10-50.55mm (1.500-1.990"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- TEMPO COMMUNICATIONS Inductive Amplifier Probe, LED Display (200EP-G)
- IFM Proximity Sensor, Inductive, 7mm, NPN, NO, QD (IFS247)
- WIREMOLD Single Two Gang Cover Opening, Ivry, Steel (V4047RX)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- REMKE Cord Grip, SS, 2" NPT, 1.688-1.812 Size 7 (RSSS-6729)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.50 (02203043)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- Woodhead Cable Support Grips