Shop All Cable Support Grips
Woodhead
SSHL125-UU LACE DOUBLEEYE
Mfr # 35442
Zoro # G0360492
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.787m (31.00")
- Body Style Straight
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
- Cable Diameter 31.75-37.85mm (1.250-1.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35442
- Zoro # G0360492
- UPC # 78678835442
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.787m (31.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.254m (10.00") |
Details
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Eye Type | Double |
Series | 130094 |
Type | Support Grip |
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Product Name | Heavy Duty |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Split Lace, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 1 Pole, 120/240V AC (QO110)
- EATON Cutler-Hammer Thermal Unit, 8.12 to 8.81A (FH38)
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- REIKU Corrugated Tubing, Nylon 6, 1-3/4 in, 45 ft (PAREB-48F-45)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.50 to 2.99in (02203022)
- REMKE Cord Grip, Gray, Polyamide, 1", .70-.98 (RD21NR-BK)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.125-1.250 (RSSS-520)
- REMKE Cord Grip, Steel, 1" NPT, .875-1.00 (RSRS-316)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Woodhead Cord Grips