Shop All Cable Support Grips
Woodhead
SSHL100-UU LACE DOUBLEEYE
Mfr # 35441
Zoro # G0352458
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.737m (29.00")
- CSA LR32159
- Approximate Break Strength 2, 140.96kg (4, 720 lbs)
- Eye Type Double
- Type Support Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35441
- Zoro # G0352458
- UPC # 78678835441
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.737m (29.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.254m (10.00") |
Details
CSA | LR32159 |
Approximate Break Strength | 2, 140.96kg (4, 720 lbs) |
Eye Type | Double |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Product Name | Heavy Duty |
Body Style | Straight |
Description
Heavy Duty Support Grip, Double Eye, Double Weave, Split Lace, Cable Diameter 25.40-31.50mm (1.000-1.240"), Approximate Break Strength 2140.96kg (4720 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Ground Rod Clamp, 10AWG, 1.7In, PK5 (GRL5)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (5WHE4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR3RH6)
- HUBBELL WIRING DEVICE-KELLEMS Ld Sgl Eye Serv Drp, .41-.50, Ss, Cls (02416004)
- REMKE Bus Drop Grip, Sngle Eye, Wde Rng, .96-1.25 (7304-007R)
- ERICSON E-GRP DLX CBL DIA .62 - .75 3/4" NPT O/D (DCG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- Woodhead Cable Support Grips