Shop All Wire Terminals
Woodhead
Sshl075-Uu Lace Doubleeye
Mfr # 35440
Zoro # G905995446
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double Eye Type
- Standards CSA LR32159
- Mesh Length 0.66m (26.00")
- Bale Length 0.254m (10.00")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35440
- Zoro # G905995446
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Features | Double Eye Type |
Standards | CSA LR32159 |
Item | Support Grips |
Series | 130094 |
Body Style | Straight |
Approximate Break Strength | 1224.70kg (2700 lbs) |
Product Name | Heavy Duty |
Material - Grip | Non-magnetic Tin Bronze Wire |
Eye Type | Double |
CSA | LR32159 |
Type | Support Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710G)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- 3M 16-14 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK100 (MU14-47PX-A)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK25 (P8-56R-Q)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- PANDUIT 8 AWG Vinyl Ring Terminal 5/16" Stud PK25 (PV8-56R-QY)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- ALLSTAR PERFORMANCE 24 x 0.25 in. Copper Ground Strap Ring Terminals (ALL76328-24)
- Woodhead Wire Terminals