Shop All Cable Support Grips
Woodhead
SS350-UU LACE DOUBLE EYE
Mfr # 35145
Zoro # G0346106
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- Series 130094
- Approximate Break Strength 2394.97kg (5280 lbs)
- Eye Type Double
- Bale Length 0.203m (8.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35145
- Zoro # G0346106
- UPC # 78678835145
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
Series | 130094 |
Approximate Break Strength | 2394.97kg (5280 lbs) |
Eye Type | Double |
CSA | LR32159 |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2394.97kg (5280 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Volume Controller Rms, White (8240)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 25A, 250V AC (OT25)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip 1.7-2.0 Ss (02401020)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- REMKE Cord Grip, SS, 1-1/4" NPT, 1.00-1.125 (RSSS-418)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- REMKE Cord Grip, SS, 1" NPT, .688-.812 (RSSS-313)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.75-0.99 In (03302048)
- REMKE Cord Grip, Int Thrd, 3/4" NPT, .562-.625 (RSRF-2110)
- Woodhead Cable Support Grips