Shop All Cable Support Grips
Woodhead
SS350-OF LACE OFFSET EYE
Mfr # 35205
Zoro # G0355136
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- Cable Diameter 88.90-101.35mm (3.500-3.990")
- Bale Length 0.229m (9.00")
- Body Style Straight
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35205
- Zoro # G0355136
- UPC # 78678835205
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Bale Length | 0.229m (9.00") |
Details
Body Style | Straight |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 88.90-101.35m (3.500-3.990"), Approximate Break Strength 2286.11kg (5040 lbs..)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 15A, Fast-Acting, 250V AC, Cylindrical (FWX-15A14F)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 5A, 1 Pole, 240/415V AC, D Curve (M9F43105)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .30-43 (7304-002R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- REMKE Cord Grip, Blk, Polyamide, 1/2" , .39 - .55 (RD16NA-BK)
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Woodhead Cord Grips