Shop All Cable Support Grips
Woodhead
SS300-UU LACE DOUBLE EYE
Mfr # 35144
Zoro # G0358873
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.203m (8.00")
- Cable Diameter 76.20-88.65mm (3.000-3.490")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35144
- Zoro # G0358873
- UPC # 78678835144
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 2394.97kg (5280 lbs) |
CSA | LR32159 |
Eye Type | Double |
Series | 130094 |
Type | Support Grip |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2394.97kg (5280 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- GE Thermal Unit, 5.43A (CR123H625A)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.128" Diameter, 600 Volts, Building Wire (12STRWHITHHN100)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.50 to 1.74in (02203019)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Rod Closing (02203003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- Woodhead Cable Support Grips