Shop All Cable Support Grips
Woodhead
SS300-OF LACE OFFSET EYE
Mfr # 35204
Zoro # G0351724
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Bale Length 0.229m (9.00")
- Body Style Straight
- Cable Diameter 76.20-88.65mm (3.000-3.490")
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35204
- Zoro # G0351724
- UPC # 78678835204
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
Body Style | Straight |
Series | 130094 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Product Name | Standard Duty |
Type | Support Grip |
Eye Type | Offset |
CSA | LR32159 |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2286.11kg (5040 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Brown, PVC Insulation (411020507)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M6-125-1-342-WT)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW0022)
- IDEAL Set Screw Holder (K-2422)
- REMKE Cord Grip, ISO Thread, M20, .188-.250 (RSM-20104)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011248)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- REMKE Cord Grip, Festoon Cable, 2", 1.63x.99 (RSF-6029)
- REMKE Cord Grip, EMC, Brass, M32, .63-.98 (BRM4E32)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- Woodhead Cable Support Grips