Shop All Cable Support Grips
Woodhead
SS250-UU LACE DOUBLE EYE
Mfr # 35143
Zoro # G0356728
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Bale Length 0.152m (6.00")
- Approximate Break Strength 1524.07kg (3360 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35143
- Zoro # G0356728
- UPC # 78678835143
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Approximate Break Strength | 1524.07kg (3360 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Body Style | Straight |
Eye Type | Double |
Product Name | Standard Duty |
Series | 130094 |
Type | Support Grip |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR1B)
- DAYTON Control Transformer, 100 VA, 60 °C, 120V AC, 277V AC (4MTP5)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- PANDUIT Above Floor Raceway Coupler Fitting, Black (AFR4CCBL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 23 in. Mesh (02201022)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- ERICSON E-GRP CBL DIA .62 - .75 3/4" NPT O/D (CG-75-F3)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- Woodhead Cord Grips