Shop All Cable Support Grips
Woodhead
SS250-U LACE SINGLE EYE
Mfr # 35173
Zoro # G0346273
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Approximate Break Strength 1705.51kg (3760 lbs)
- CSA LR32159
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Bale Length 0.457m (18.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35173
- Zoro # G0346273
- UPC # 78678835173
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Bale Length | 0.457m (18.00") |
Details
Approximate Break Strength | 1705.51kg (3760 lbs) |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Product Name | Standard Duty |
Eye Type | Single |
Type | Support Grip |
Series | 130094 |
Description
Standard Duty Support Grip, Single Eye, Split Lace, Single Weave, Cable Diameter 63.50-75.95mm (2.500-2.990"), Approximate Break Strength 1705.51kg (3760 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 60kA (FS060)
- LITTELFUSE Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 600V AC/DC Volt Rating (LFR60100-3CID)
- SIEMENS Output coupler with plug-in Relay, 1 cha (3RQ31181AB00)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, ISO, M32, .750-.875, Mesh (RSM-32314-E)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- PANDUIT Flt Cble Mnt, #6screw, 2"wcble, PK100 (FCM2-S6-C14)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- Woodhead Cord Grips