Shop All Cable Support Grips
Woodhead
SS250-OF LACE OFFSET EYE
Mfr # 35203
Zoro # G0360027
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- CSA LR32159
- Approximate Break Strength 2286.11kg (5040 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35203
- Zoro # G0360027
- UPC # 78678835203
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
CSA | LR32159 |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Product Name | Standard Duty |
Series | 130094 |
Eye Type | Offset |
Type | Support Grip |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 76.20-88.65mm (3.000-3.490"), Approximate Break Strength 2286.11kg (5040 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.4" L Intermediate Cable Tie BK, 100PK (PLT3I-C0)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115C02-A1)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 3-1/2In (RB400-350)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .40-56 (7304-003R)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.50 to 0.62in (02201037)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 17 in. Mesh (02201043)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- Woodhead Cord Grips