Shop All Cable Support Grips
Woodhead
SS200-U LACE SINGLE EYE
Mfr # 35172
Zoro # G0358934
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Approximate Break Strength 1705.51kg (3760 lbs)
- CSA LR32159
- Bale Length 0.406m (16.00")
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35172
- Zoro # G0358934
- UPC # 78678835172
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Bale Length | 0.406m (16.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Approximate Break Strength | 1705.51kg (3760 lbs) |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Type | Support Grip |
Eye Type | Single |
Series | 130094 |
Product Name | Standard Duty |
Description
Standard Duty Support Grip, Single Eye, Split Lace, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1705.51kg (3760 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NO (E2K-C25ME1)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- SIEMENS Flat Bottom, 22 mm, Amber (3SU1901-0FT00-0AA0)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 3100 lb. (02201045)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.37x.25 (RSF-4002)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.52 to 0.62in (02216006)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, 1.25- 1.50", 1 1/2", Steel (BDSR125)
- Woodhead Cord Grips