Shop All Cable Support Grips
Woodhead
SS200-OF LACE OFFSET EYE
Mfr # 35202
Zoro # G0363816
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Approximate Break Strength 1524.07kg (3360 lbs)
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35202
- Zoro # G0363816
- UPC # 78678835202
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Bale Length | 0.152m (6.00") |
Details
Approximate Break Strength | 1524.07kg (3360 lbs) |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2224)
- ERICSON Plug Nema L6-15, Perma-Link Indust. Grad (1522-P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, SS, 1/2" NPT, .375-.438, Mesh (RSSS-107-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- REMKE Cord Grip, ISO, M25, .562-.625, Mesh (RSM-25210-E)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- Woodhead Cord Grips