Shop All Cable Support Grips
Woodhead
SS200-LB LACE LOCKING BALE
Mfr # 35232
Zoro # G0346255
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.559m (22.00")
- Product Name Standard Duty
- Eye Type Locking Bale
- CSA LR32159
- Bale Length 0.457m (18.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 35232
- Zoro # G0346255
- UPC # 78678835232
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.559m (22.00") |
Bale Length | 0.457m (18.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Product Name | Standard Duty |
Eye Type | Locking Bale |
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Series | 130094 |
Type | Support Grip |
Description
Standard Duty Support Grip, Locking Bale, Split Lace, Single Weave, Cable Diameter 50.80-63.25mm (2.000-2.490"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 50ft-Black (WL-SW-050-50-BK)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MERSEN Block Cover, Large Series, Plastic (MPDBC6869)
- GORGEOUSGLOW Ivory 20 Amp Decora Plus Rocker AC Quiet Switch (GO649301)
- REMKE Cord Grip, Ni Plated Brass, M25, .39-.55 (BRM25AA)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 0.75-0.99" (SPC075U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074093403)
- REMKE Cord Grip, Festoon Cable, 2", 1.71x.50 (RSF-6001)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- Woodhead Cable Support Grips