Shop All Cable Support Grips
Woodhead
SS175-UU LACE DOUBLE EYE
Mfr # 35141
Zoro # G0346063
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- CSA LR32159
- Cable Diameter 44.45-50.55mm (1.750-1.990")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.152m (6.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35141
- Zoro # G0346063
- UPC # 78678835141
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Bale Length | 0.152m (6.00") |
Details
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 1428.82kg (3150 lbs) |
Body Style | Straight |
Series | 130094 |
Type | Support Grip |
Product Name | Standard Duty |
Eye Type | Double |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1428.82kg (3150 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 12 to 18A, 3P, Class 20,690V (LRD21L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 10' Long - Black (HS355-S10-BLACK)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 25A, 600V AC, Indicating (A6D25R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 3/4" With Mesh (DC5034)
- REMKE Cord Grip, Festoon Cable, 2", 1.50x.469 (RSF-6013)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.19x.35 (RSF-5001)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 530 lb. (02201013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- Woodhead Cable Support Grips