Shop All Cable Support Grips
Woodhead
SS175-LB LACE LOCKING BALE
Mfr # 35231
Zoro # G0353483
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- CSA LR32159
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 44.45-50.55mm (1.750-1.990")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35231
- Zoro # G0353483
- UPC # 78678835231
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Bale Length | 0.457m (18.00") |
Details
CSA | LR32159 |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Description
Standard Duty Support Grip, Locking Bale, Split Lace, Single Weave, Cable Diameter 44.45-50.55mm (1.750-1.990"), Approximate Break Strength 1524.07kg (3360 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- HUBBELL CONTROL SOLUTIONS Dimming Low Voltage Switch (LVSD-M-3-WH)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Yellow (5461CR)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 6.30A, 125V AC, 10kA at 125V AC, 5 PK (GMC-6.3-R)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.50-0.74 In (03302046)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3.50 to 3.99in (2203024)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- REMKE Cord Grip, Gray, Polyamide 1/2", .39-.55 (RD29NR-GY)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- Woodhead Cord Grips