Shop All Cable Support Grips
Woodhead
SS150-UU LACE DOUBLE EYE
Mfr # 35140
Zoro # G0357997
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.457m (18.00")
- Bale Length 0.152m (6.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 38.10-44.20mm (1.500-1.740")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35140
- Zoro # G0357997
- UPC # 78678835140
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.457m (18.00") |
Bale Length | 0.152m (6.00") |
Cable Diameter | 38.10-44.20mm (1.500-1.740") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 870.90kg (1920 lbs) |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1 In Hub, Aluminum (ELBY-100A)
- HUBBELL Triple Connctr, Red, Taper Nose, Ser 16 (HBLM3FR)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EXX)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- REMKE Cord Grip, ISO Thread, M40, 1.125-1.250 (RSM-40420)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- REMKE Cord Grip, SS, 1/2" NPT, .438-.500, Mesh (RSSS-108-E)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-5/8 in L (MHC1032CR)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, Male (07310001)
- REMKE Cord Grip, Blk, Polyamide, M40, .86-1.26 (RD40MA)
- Woodhead Cable Support Grips