Shop All Cable Support Grips
Woodhead
SS125-UU LACE DOUBLE EYE
Mfr # 35139
Zoro # G0356527
product price: $81.59
/ea
Sold in multiples of 2 for $163.18
Free Shipping & Returns
$163.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Body Style Straight
- Approximate Break Strength 870.90kg (1920 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 35139
- Zoro # G0356527
- UPC # 78678835139
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Body Style | Straight |
Approximate Break Strength | 870.90kg (1920 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Type | Support Grip |
Series | 130094 |
Product Name | Standard Duty |
Eye Type | Double |
Description
Standard Duty Support Grip, Double Eye, Split Lace, Single Weave, Cable Diameter 31.75-37.85mm (1.250-1.490"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Patch Panel, 24P, 2U (7255)
- MERSEN Fuse, ATQ Series, Time Delay, 6A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ6)
- TAYMAC 2-Duplex Standard Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WW-DD)
- IFM Power Supply, 380 to 480V AC, 24V DC, 480W, 20A, DIN Rail (DN4034)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02401019 (02401019)
- REMKE Cord Grip, ISO, M32, .562-.625, Mesh (RSM-32310-E)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- Woodhead Cord Grips